2 flute carbide end mill - standard series - straight shank - aluminium - zirko coated
Diameter | 20 mm |
---|---|
Total length | 104 mm |
Length of cut | 38 mm |
Number of teeth | 2 |
Tail diameter | 20 mm |
Angle of helix | 45 ° |
Type of tail | Cylindrical |
Machining material | Non ferrous |
Coating | ZIRKO |
Centre cut | Yes |
Sold out