INA KWVE30-B-ESC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball Bearing Carriage
See technical informationReferences
INA:KWVE30-B-ESC-V1-G3
Rubix:106A4130
Manufacturer :0171884660240
EAN:4054362994428

Product details : INA KWVE30-B-ESC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Width | 60 mm |
| Length | 69 mm |
| Height on rail | 42 mm |
| Precision | g3 |
| Material | steel |
| Design size | 30 mm |
Show UNSPSC/ECL@SS
£ 85.91 excl. VAT
/ Each
£ 103.09 incl. VAT
- Delivery usually within ( 7 ) days
