Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
ATA ATAROLL CARTRIDGE ROLL 5X25MM P120 PACK OF 10
ATA ATAROLL CARTRIDGE ROLL 5X25MM P120 PACK OF 10
Cartridge Rolls
References
ata abrasives:
C2-120
rubix:
2584589
Technical specifications
Diameter
5
mm
See all Specifications
Product details
Technical specifications
Product details : ATA ATAROLL CARTRIDGE ROLL 5X25MM P120 PACK OF 10
Spiral wound aluminium oxide coated abrasive cloth rolls for secure fitting to grooved conical mandrels.
Applications
Ability to wear through each layer of cloth while continuing to cut and polish
Technical specifications
Attributes
Diameter
5
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.70
excl. VAT
/
Each
£
5.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42217180 SPIRABAND GSB362260 36 X 22 X 60MM Z80 PACK 100
FLEXOVIT 63642565237 15 X 30MM P80 ALU OXIDE SPIRABAND GBA1530080
GARRYSONGRIT BANDS 10 X 20 50 200 GBA1020050
PFERD 42330214 POLICAP ABRASIVE CONE PCH 24 X 21 X 85 MM A 150
PFERD 42217181 SPIRABAND GSB362260 36 X 22 X 60MM Z120 PACK 100
ABRASIVE BELT KSB 3825 A 60
GARRYSON SIEMEN ALUMINIUM OXIDE SPIRABAND 25 X 25MM P50 GBA2525050
ROEBUCK 886486 SPIRABAND 45 X 30 MM P50
PFERD 42330112 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 60
1312006B-SVIK EASY FIX CLAMPING SL
PFERD 42333014 POLICAP ABRASIVE CONE PCH 20 X 15 X 65 MM A 150
PFERD 42330162 POLICAP ABRASIVE CONE PCH 20 X 16 X 85 MM A 60
PFERD 42217184 SPIRABAND GSB201463 CO-COOL 20X14X63MM P80 PK 100
SANDVIK A416.2-LX38-51 SPARE PARTS/ACCESSORIES 6340112
NORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G 63642528515 SINGLE