• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Files(11)
  • Milling files(321)
  • Agglomerated or vitrified abrasives(1,461)
  • Applied abrasives(3,533)
  • Brushes(540)
  • Polishing and superfinishing(482)
  • Abrasive powders(1)
  • Tribological finishing(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
SANDVIK A416.2-LX38-51 SPARE PARTS/ACCESSORIES 6340112

SANDVIK A416.2-LX38-51 SPARE PARTS/ACCESSORIES 6340112


Sleeve Sandvik Coromant

References
sandvik coromant:A416.2-LX38-51
rubix:318A7637
manufacturer :6340112
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK A416.2-LX38-51 SPARE PARTS/ACCESSORIES 6340112


Technical specifications


Attributes
No attributes to display for this product
£ 388.50 excl. VAT
/ Each
£ 466.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PFERD 42206305 ABRAS. SPIRAL BANDS GSB1530 CO-COOL 60GARRYSONGRIT BANDS 10 X 20 50 200 GBA1020050SPIRABAND 10X20MM 50GRITPFERD 42217190 SPIRABAND GSB362260 CO-COOL 36X22X60MM P36 PK 100PFERD 42209305 SPIRAL BANDS GSB3030 CO-COOL60ROEBUCK 886487 SPIRABAND 45 X 30 MM P80SANDVIK 131-2516-B SQUARE SLEEVE WITH EASY-FIX POSITIONING 5757307PFERD 42217177 SPIRABAND GSB362260 36 X 22 X 60MM Z36 PACK 100GARRYSON SIEMEN ALUMINIUM OXIDE SPIRABAND 25 X 25MM P50 GBA2525050DREMEL EZ SPEEDCLIC SANDING MANDREL WITH 2 BANDS 2615S407JANORTON SPIRABAND R822 ZIRC 45 X 30MM X 50G 63642528514 SINGLEROEBUCK 886486 SPIRABAND 45 X 30 MM P50SPIRABAND 30MMX30MM P50NORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G 63642528515 SINGLENORTON 25X25MM36G SPIRPK100 63642528510

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories