Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
PFERD 42330162 POLICAP ABRASIVE CONE PCH 20 X 16 X 85 MM A 60
PFERD 42330162 POLICAP ABRASIVE CONE PCH 20 X 16 X 85 MM A 60
Sleeve Pferd Tools
References
pferd tools:
42330162
rubix:
228A7866
ean:
4007220151419
Technical specifications
Diameter
20
mm
Width
85
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 42330162 POLICAP ABRASIVE CONE PCH 20 X 16 X 85 MM A 60
POLICAP abrasive cones with a conical shape.
Technical specifications
Attributes
Diameter
20
mm
Width
85
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.37
excl. VAT
/
Each
£
4.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON SPIRABAND R822 ZIRC 25 X 25MM X 80G 63642528512 SINGLE
PFERD 42330212 POLICAP ABRASIVE CONE PCH 24 X 21 X 85 MM A 60
SANDVIK EF-20-12 6426544
393CG201652-SVIK HYDROGRIP COLLET
NORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G 63642528515 SINGLE
NORTON SPIRABAND R822 ZIRC 13 X 25MM X 80G 63642528508 SINGLE
GARRYSON ALUMINIUM OXIDE P50 19.25MM SPIRABAND GBA1925050 SINGLE
25X25 SPIRA BANDS A/OXIDE P80
PFERD 42217192 SPIRABAND GSB362260 CO-COOL 36X22X60MM P80 PK 100
PFERD 42217178 SPIRABAND GSB362260 36 X 22 X 60MM Z50 PACK 100
NORTON 63642545925 ABRASIVE SPIRABAND 30X30MMP60 ZIRC 63642545925 R822
GARRYSON SIEMEN ALUMINIUM OXIDE SPIRABAND 25 X 25MM P50 GBA2525050
ROEBUCK 886356 SPIRABAND 38 X 25 MM P80
PFERD 42330112 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 60
ATA ABRASIVE ROLL C5-80 PACK OF 10