FLEXOVIT 63642565237 15 X 30MM P80 ALU OXIDE SPIRABAND GBA1530080


Spiraband

References
flexovit:63642565237
rubix:80162417
ean:8711479155406
brand logo
brand logo
Technical specifications
Diameter15 mm
Width30 mm
See all Specifications

Product details : FLEXOVIT 63642565237 15 X 30MM P80 ALU OXIDE SPIRABAND GBA1530080


Spirabands are made of abrasive cloth which is rolled and glued on to a cotton backing. They are designed to access hard to reach areas including internal diameters, edges, curves and contours of components. Spirabands can be used on metals, leather, glass, plastic and wood and are the ideal shape for removing parting lines, imperfections and burrs on surfaces and post-processing and repair work on metal structures. They achieve high stock removal thanks to premium grain and exceptional product life even under the most demanding operating Conditions. Spirabands can be used on electric or pneumatic power tools but must be fitted on the correct size serrated rubber holder.

Strengths

•Aluminium oxide grain makes Speedoflex spirabands a good choice for light applications on all materials from soft metals to hard to grind materials
Achieve a good cut rate throughout the product life

Technical specifications


Attributes
Diameter15 mm
Width30 mm
Grain80
Show UNSPSC/ECL@SS
£ 0.55 excl. VAT
/ Each
£ 0.66 incl. VAT
  • Usually arrives within 14 working days