NTN - Cylindrical Roller Bearing - NJ2317C4
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 180x180x60 mm |
---|---|
Logistic Weight | 6860 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ2300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 380000 N |
Basic dynamic load, radial - Cr | 350000 N |
Usually arrives within 14 working days