References
FAG:NU2344-EX-M1A
Rubix:209A6852
Manufacturer :0389117280000
EAN:4012802578751

Product details : FAG NU2344-EX-M1A CYLIND ROLLER BRG
Cylindrical roller bearing NU..-EX-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 117800 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 460 mm |
| Width | 145 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 830 rpm |
| Basic static load, radial - C0r | 3350000 N |
| Basic dynamic load, radial - Cr | 2350000 N |
Show UNSPSC/ECL@SS
£ 6,582.20 excl. VAT
/ Each
£ 7,898.64 incl. VAT
- Usually arrives within 14 working days
