References
Superseded Ref:7901605
Roebuck:885047
Rubix:231A4855
EAN:3660338383540

Documents
Product details : ROEBUCK 885047 ALL STEEL CLAMP 120X60MM
Fixed jaw and sliding arm of tempered steel for resilient clamping
Screw phosphate thread
Ergonomics bi material handle
Clamping force until 5 000 N
Made in Germany
Screw phosphate thread
Ergonomics bi material handle
Clamping force until 5 000 N
Made in Germany
Technical specifications
Attributes
| Clamping | 120 mm |
|---|---|
| Projection | 60 mm |
Show UNSPSC/ECL@SS
£ 20.82 excl. VAT
/ Each
£ 24.98 incl. VAT
- In stock: Next day delivery
