References
Draper:99985
Rubix:382A9575
Manufacturer :99985
EAN:5059482003011




Product details : DRAPER 99985 FLEXI HOSE CLAMP SET-90 DEGREE
Set of three hose clamp pliers featuring a simple one-handed locking mechanism. The 90° jaws assist with reduced access and prevent clamp creep. Manufactured from a strong composite material with rounded jaw edges to prevent damage to the hose. Suitable for use on most flexible rubber hoses including; coolant, brakes, fuel and vacuum.
Technical specifications
Attributes
| Clamping | 31 mm |
|---|---|
| Weight | 0.26 kg |
| Rail | 220 mm |
Show UNSPSC/ECL@SS
£ 14.89 excl. VAT
/ Each
£ 17.87 incl. VAT
- Delivery usually within ( 7 ) days
