References
Roebuck:652569
Rubix:209A7237
EAN:3660338007866

Documents
Product details : ROEBUCK CLAMP SIZE 1500MM X 150MM 652569
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Black laminated steel rail protected by electro coated paint.
Strengths
Power up to 8000 N
Technical specifications
Attributes
| Clamping | 1500 mm |
|---|---|
| Projection | 150 mm |
Show UNSPSC/ECL@SS
£ 102.98 excl. VAT
/ Each
£ 123.58 incl. VAT
- Usually arrives within 14 working days
