ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 300 PROJECTION MM 100


Professional cast iron clamp

References
roebuck:652543
rubix:211A0959
ean:3660338007545
Professional pump clamp Clamping mm 300
brand logo
Technical specifications
Clamping300 mm
See all Specifications

Product details : ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 300 PROJECTION MM 100


Power up to 12,000 N.
Safety matting at the end of the rail.
Treated steel brake included in the slide for blocking.
Cold-drawn steel Rail.
Valve and slide in high-strength GS cast iron, epoxy protected.
With protective clamping jaws.

Strengths

20 machining and control operations during fabricationPower up to 12000 N

Technical specifications


Attributes
Clamping300 mm
Projection100 mm
Show UNSPSC/ECL@SS
£ 62.96 excl. VAT
/ Each
£ 75.55 incl. VAT
  • Usually arrives within 14 working days