ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 600 PROJECTION MM 80
Professional cast iron clamp
See technical informationSee documentsReferences
Superseded Ref:652558
Roebuck:611175
Rubix:211A0957
EAN:3660338007521

Documents
Product details : ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 600 PROJECTION MM 80
Power up to 12,000 N.
Safety matting at the end of the rail.
Treated steel brake included in the slide for blocking.
Cold-drawn steel Rail.
Valve and slide in high-strength GS cast iron, epoxy protected.
With protective clamping jaws.
Safety matting at the end of the rail.
Treated steel brake included in the slide for blocking.
Cold-drawn steel Rail.
Valve and slide in high-strength GS cast iron, epoxy protected.
With protective clamping jaws.
Strengths
20 machining and control operations during fabricationPower up to 12000 N
Technical specifications
Attributes
| Clamping | 600 mm |
|---|---|
| Projection | 80 mm |
Show UNSPSC/ECL@SS
£ 59.38 excl. VAT
/ Each
£ 71.26 incl. VAT
- Usually arrives within 14 working days
