References
Draper:09951
Rubix:80042046
Manufacturer :09951

Product details : DRAPER 09951 TILT & CLAMP FOLD DOWN WORKBENCH 600X650X800MM
Portable workbench with dual clamping action and 24 holes for work clamping dogs. Special tilting two-piece MDF worktops allow 0°, 45° and 90° clamping. Folds flat for secure storage. Sturdy legs manufactured from strong box section steel. Maximum clamping width with dogs 280mm. Supplied with four plastic clamping dogs and fixings. Weight 6.1kg.(approx.). Flat packed with assembly instructions. Display carton.
Technical specifications
Attributes
| Clamping | 280 mm |
|---|---|
| Weight | 6.1 kg |
| Rail | 600 mm |
| Projection | 650 mm |
| Jaw Depth | 800 mm |
Show UNSPSC/ECL@SS
£ 49.92 excl. VAT
/ Each
£ 59.90 incl. VAT
- Delivery usually within ( 7 ) days
