References
Roebuck:652559
Rubix:209A7316
EAN:3660338007736

Documents
Product details : ROEBUCK CLAMP SIZE 800MM X 80MM 652559
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Black laminated steel rail protected by electro coated paint.
Strengths
Power up to 8000 N
Technical specifications
Attributes
| Clamping | 800 mm |
|---|---|
| Projection | 80 mm |
Show UNSPSC/ECL@SS
£ 43.14 excl. VAT
/ Each
£ 51.77 incl. VAT
- Usually arrives within 14 working days
