References
Roebuck:885052
Rubix:231A4860
EAN:3660338383595

Documents
Product details : ROEBUCK 885052 ALL STEEL CLAMP 400X120MM
Fixed jaw and sliding arm of tempered steel for resilient clamping
Screw phosphate thread
Ergonomics bi material handle
Clamping force until 5 000 N
Made in Germany
Screw phosphate thread
Ergonomics bi material handle
Clamping force until 5 000 N
Made in Germany
Technical specifications
Attributes
| Clamping | 400 mm |
|---|---|
| Projection | 120 mm |
Show UNSPSC/ECL@SS
£ 58.17 excl. VAT
/ Each
£ 69.80 incl. VAT
- Usually arrives within 14 working days
