Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,039)
Mechanical Power Transmission
(110,924)
Fluid Transmission & Flow Technology
(101,366)
Tools & Metrology
(32,600)
Protection, Safety & Hygiene
(55,415)
Equipment
(9,976)
Fasteners, Adhesives & Tapes
(17,639)
Maintenance & Repairs
(5,529)
Welding
(1,013)
New Products
Hand tools
(25,107)
Portable power tools
(1,495)
Pneumatic tools
(193)
Miscellaneous tools
(117)
Measuring and monitoring
(2,416)
Special tools
(3,196)
See Tools & Metrology
Screwdrivers
(1,300)
Clamping tools
(16,679)
Pliers, vices, clamps
(2,298)
Saws, cutters, files
(2,683)
Extractors
(444)
Storage
(1,812)
Hammers, impact tools
(1,191)
See Hand tools
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Clamps, presses
Clamp
DRAPER 04664 42 PIECE CLAMPING KIT
DRAPER 04664 42 PIECE CLAMPING KIT
Draper
See technical information
References
Draper:
04664
Rubix:
242A4277
Manufacturer :
04664
Product details : DRAPER 04664 42 PIECE CLAMPING KIT
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
206.81
excl. VAT
/
Each
£
248.17
incl. VAT
Delivery usually within (
7
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
FACOM BAR CLAMP 275.500
ROEBUCK CLAMP SIZE 2000MM X 100MM 652564
IRWIN MEDIUM PRO CLAMP 300MM
DRAPER 10960 SASH CLAMP 1050MM
ROEBUCK CLAMP SIZE 800MM X 80MM 652559
IRWIN MINI QUICK GRIP 150MM T546EL7
DRAPER 18963 HEAVY DUTY G-CLAMP 100MM
IRWIN RECORD SASH T-BAR CLAMP 136/11 78 INCH
DRAPER 18885 MEDIUM DUTY BAR CLAMP 300MM
DRAPER 20930 200A EARTH LEAD CLAMP 1.8M
DRAPER 20038 CORNER CLAMP
DRAPER 20092 METAL SPRING CLAMP 50MM
IRWIN MINI QUICK GRIP 300MM T5412EL7
IRWIN QUICK GRIP PAIR 150MM T5062QCEL7 1
ROEBUCK CLAMP SIZE 400MM X 150MM 652565