References
Roebuck:652560
Rubix:209A7291
EAN:3660338007743

Documents
Product details : ROEBUCK CLAMP SIZE 300MM X 100MM 652560
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Black laminated steel rail protected by electro coated paint.
Strengths
Power up to 8000 N
Technical specifications
Attributes
| Clamping | 300 mm |
|---|---|
| Projection | 100 mm |
Show UNSPSC/ECL@SS
£ 25.38 excl. VAT
/ Each
£ 30.46 incl. VAT
- Usually arrives within 14 working days
