Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q100BLRP04 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q100BLRP04 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
Caster for transport Spartex
References
spartex:
UK-V40Q100BLRP04
rubix:
230A3846
Technical specifications
Load capacity
70
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V40Q100BLRP04 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
PLATE FIXING SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.19
excl. VAT
/
Each
£
8.63
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE STEELHDSWIVELCASTOR BLICKLE-LS-GTH202K-RI2
SPARTEX V52A125NYJP05HD BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL BE
BLICKLE LEX-POTH-200G-FI S/STEEL SWIVEL CASTOR 200MM
BLICKLE LS-GB 302K-ST CASTOR
SWIV CASTOR PLATE FIX 160MM BLK CUSHION RUBBER TYRED WHL V40Q160SRRP05
SPARTEX 2VSH125NPJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V70V125NYJP04 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
BRAKED SWIVEL CASTOR PLATE FIXING 200MM BLACK CUSHION RUBBER TYRED WHL
SPARTEX V50Q200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V42Q160SRRB12 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
POLYURETHANE FIXED PLATE 150MM 1150KG
SPARTEX V71V075PNJP04 FIXED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V42Q160NYRB12 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
SPARTEX VFH250PTJP06 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
AVO 260MM FIXED CASTOR V91A260SPRP07