• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. EMITEX EM03.102 1M CAT 6 PATCH LEAD GREY (L)1 M

EMITEX EM03.102 1M CAT 6 PATCH LEAD GREY (L)1 M

Cat 6 Structured Cabling Systems

See technical informationSee documents

References

Emitex:EM03.102
Rubix:234A5963
brand logo
brand logo

Technical specifications

Typepatch lead
See all Specifications

Documents

Product details : EMITEX EM03.102 1M CAT 6 PATCH LEAD GREY (L)1 M


1m CAT 6 Patch Lead Grey (L)1 m

Technical specifications


Attributes
Typepatch lead
Modelem03
Show UNSPSC/ECL@SS
£ 4.38 excl. VAT
/ Each
£ 5.26 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MENNEKES 14516 POWER TOP EXTRA CONNECTOR IP54 32A 4P 400V 6HNIGLON GS1 GROMMET STRIP (L)35 MMARSHALL-TUFFLEX MT2/7231 FAST FIX WALL BRACKET 150MMTELE NSYTRV42PE 2 POSITION TERMINAL BLOCK (L)47.7 MM X (H)47.5 MM X (WCABLOFIL SSL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)12NIGLON FLP6 2IN FEMALE BRASS BUSHTAMLEX LFS LIGHT FITTING SUSPENSION (L)62 MM X (W)50 MM X (D)6 MMCABLOFIL LT2PC TRUNKING LID WHITE PLASTIC 2M (L)2 MMARSHALL-TUFFLEX MT2/7250 FAST COUPLING BASKET TRAY 200X65MMEZ (L)3 MEMITEX EM04.009 CAGE NUTS & BOLTS BAG 50ENGEX ACCESSORIES 612022 INS. TERM FEMALE BLUE 2.5MM ISO2. PACK OF 100TAMLITE TPC-622 2 POLE 450V 32A TERMINAL CLAMP CONNECTOR (L)21.5 MM XPERMAPLUG ELS13W 13A 1 GANG TRAILING SOCKET WHITE (L)90 MM XILME PE3263PP WALL MTD SOCKET 32A 240V 3PZEROBURN FSZCC20W CONDUIT CLIP WHITE - QTY 20 (DIA)20 MM PACK OF 20
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap