CROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)
Contactor
See technical informationReferences
Crompton Controls:CC2510230V
Rubix:234A7051

Product details : CROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)
Strengths
•3 Normally Open Mains Poles
32A AC-3 Motor Load Rating
40A AC-1 Heating/Lighting rating
AC Coil fitted as standard suitable for 50/60Hz
DIN rail or screw mounting
32A AC-3 Motor Load Rating
40A AC-1 Heating/Lighting rating
AC Coil fitted as standard suitable for 50/60Hz
DIN rail or screw mounting
Technical specifications
Attributes
| Max. switching current | 40 A |
|---|---|
| Mounting typ | din-rail/screw mount |
| Number of poles | 3 |
| Max. switching voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 2 ) days
