Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CROMPTONCO CR12/13 THERMAL OVERLOAD MANUAL RESET
CROMPTONCO CR12/13 THERMAL OVERLOAD MANUAL RESET
CC Range
References
crompton controls:
CR12/13
rubix:
230A1835
Technical specifications
Max. switching current
13
A
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CROMPTONCO CR12/13 THERMAL OVERLOAD MANUAL RESET
Overload 10 - 13A (H)57 mm x (W)44 mm x (D)86 mm
Technical specifications
Attributes
Max. switching current
13
A
Mounting typ
CMB Mount
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.80
excl. VAT
/
Each
£
63.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER ELECTRIC LC1D183P7 CONTACTOR (H)99 MM X (W)45 MM X (D)86 MM
CROMPTON CONTROLS CR16/18 OVERLOAD 13 - 18A (H)57 MM X (W)44 MM X (D)8
SIEMENS 3RT20161AB01 CONTACTOR
CROMPTON CONTROLS PB050CBP STATION FOR 1 UNIT (H)74 MM X (W)68 MM X (D
SCHNEIDER CONTACTOR LP1K0901BD
MOELLER M22-KC01 CONTACT BLOCK 1NC REAR MOUNTING
CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 M
SCHNEIDER CONTACTOR LC1D25U7
CROMPTON CONTROLS CC40A3MC4NOBP 40A 3 MODULAR CONTACTOR 54MM 4 POLE 4N
SIEMENS 5.5KW/400V1NOAC110V 3RT2017-1AF01
SCHNEIDER CONTACT LC1D18U7
CUDIS SURGE PROTECTION MODC4/40 4 POLE 40A MODULAR CONTACTOR
CROMPTON CONTROLS PB040CBP N/C CONTACT
MOELLER 277018 DILM17-10(RDC24)
CROMPTON CONTROLS 3DL2CZS10 DOL NO OVERLOAD 18A MAX 240V (H)174 MM X (