References
Spartex:854252
Rubix:209A7524
EAN:3660338100796
Documents
Product details : SPARTEX 854252 CEMENT WORKER S SPONGE
Cement mixer sponge High-density polyester foam.
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Width | 120 mm |
| Height | 60 mm |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- Usually arrives within 14 working days

