PRODEC PMSG001 CELLULOSE SPONGE - STANDARD SIZE


Cellulose Sponge

References
prodec:PMSG001
rubix:2017979
brand logo
brand logo
Technical specifications
Length130 mm
Width100 mm
Height30 mm

Product details : PRODEC PMSG001 CELLULOSE SPONGE - STANDARD SIZE


Strengths

•100% cellulose for extra absorbency
•Ideal for washing down, sugar soaping of surfaces, paperhanging and general cleaning tasks
•Can also be used with scumble glazes to create special effects
•Holds up to 20 times its own weight in water

Technical specifications


Attributes
Length130 mm
Width100 mm
Height30 mm
Show UNSPSC/ECL@SS
£ 1.84 excl. VAT
/ Each
£ 2.21 incl. VAT
  • Usually arrives within 14 working days