DEWALT SDS-MAX WIDE CHISEL 360X 50MM DT6824-QZ
DT6824-QZ - Flat Chisel 50X360mm
See technical informationReferences
Dewalt:DT6824-QZ
Rubix:2006377
EAN:5011402378128
Product details : DEWALT SDS-MAX WIDE CHISEL 360X 50MM DT6824-QZ
DescriptionSDS max Punches and Chisels For heavy duty chiseling, channeling and demolition work in concrete, stone (medium hardness), floor and wall tile, general masonry and mortar Microprocessor controlled heat treatment and specially hardened steel ensures consistent, long lasting bitsFeaturesDescription : FlatLength : 360 mmWidth : 50 mmPacking Unit : 1
Technical specifications
Attributes
| Length | 360 mm |
|---|---|
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 22.26 excl. VAT
/ Each
£ 26.71 incl. VAT
- Delivery usually within ( 7 ) days

