SPARTEX 854250 SPONGE SYNTHETIC HYDROPHILIC
Synthetic hydrophilic sponge
See technical informationSee documentsReferences
Spartex:854250
Rubix:209A8272
EAN:3660338100789
Documents
Product details : SPARTEX 854250 SPONGE SYNTHETIC HYDROPHILIC
High-density polyester foam.
.
High Absorption. .
For wetting, washing or absorbing (spilled liquid).
High Absorption. .
For wetting, washing or absorbing (spilled liquid).
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Width | 115 mm |
| Height | 60 mm |
Show UNSPSC/ECL@SS
£ 5.75 excl. VAT
/ Each
£ 6.90 incl. VAT
- Usually arrives within 14 working days

