Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
BAHCO 2484-45 PRY BAR 450 MM
BAHCO 2484-45 PRY BAR 450 MM
Flat Head Pry Bar
References
bahco:
2484-45
rubix:
256A6074
ean:
7314150233274
Technical specifications
Length
465
mm
Weight
430
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 2484-45 PRY BAR 450 MM
Strengths
•Blades in high-performance alloy steel material and PVC handle
Application: pry bars for easy prying and bending
With PVC handles for user convenience and increased power
Applications
Pry bars for easy prying and bending
Technical specifications
Attributes
Logistic Weight
440
g
Length
465
mm
Weight
430
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.08
excl. VAT
/
Each
£
14.50
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ROEBUCK 60CBCP CROWBAR 60 X 1.1/8 INCH
GEDORE 38 20 TYRE LEVER 500 MM
SEALEY PRY BAR S0559
STANLEY 0-55-116 MOULD PRECISION PRYBAR 8 INCH
FACOM CROWBAR 268.4
GEDORE 39 TYRE LEVER 6333050
BAHCO 3684-16 PRY BAR 406MM
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 600MM 845654
SEALEY AK206 4PC PRY-BAR SET
GEDORE CROWBAR 120-500
SPEAR & JACKSON NEVERBEND INSULATED CROWBAR CHISEL&POINT CBCP114/INS2
BAHCO 2484-60 FLAT HEAD PRY BAR WITH PVC HANDLE 600MM
BAHCO 2484-30 PRY BAR 300 MM
MILWAUKEE 4932478252 10 TRIM PULLER
STANLEY 1-55-525 WONDERBAR PRYBAR 15 INCH