SCOTCH-BRITE CELLULOSIC SPONGE LAMINATE 740 GREEN/BEIGE 131 MM X 88 MM


Green pad 3M Pro

References
3m:10082
rubix:395A4766
manufacturer :7100157863
ean:03134375337786
brand logo
brand logo
Technical specifications
Length131 mm
Width88 mm
Height27 mm

Product details : SCOTCH-BRITE CELLULOSIC SPONGE LAMINATE 740 GREEN/BEIGE 131 MM X 88 MM


Large model for multi-purpose cleaning. Combines a non-woven cloth containing abrasive particles with a pure cellulose sponge for high absorption capacity (up to 27 times its dry weight).

Technical specifications


Attributes
Length131 mm
Width88 mm
Height27 mm
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
  • Usually arrives within 14 working days