Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Sponge
SPARTEX 854248 SPONGE NATURAL HEAVY DUTY
SPARTEX 854248 SPONGE NATURAL HEAVY DUTY
Vegetable sponge for heavy work
References
spartex:
854248
rubix:
209A7520
ean:
3660338100772
Technical specifications
Length
155
mm
Width
110
mm
Height
60
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 854248 SPONGE NATURAL HEAVY DUTY
Cellulose..
Good resistance to bleach, to clean and wash.
Technical specifications
Attributes
Length
155
mm
Width
110
mm
Height
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.67
excl. VAT
/
Each
£
10.40
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VITREX PTS001 EXTRA LARGE SUPER SPONGE
PRODEC PMSG002 CELLULOSE SPONGE - LARGE SIZE
PRODEC PMSG001 CELLULOSE SPONGE - STANDARD SIZE
VITREX 102913 DUAL PURPOSE GROUTING SPONGE
SCOTCH-BRITE CELLULOSIC SPONGE LAMINATE 740 GREEN/BEIGE 131 MM X 88 MM
VITREX 102904 LARGE GROUTING SPONGE
SPARTEX 854250 SPONGE SYNTHETIC HYDROPHILIC
TUFFGUY SPONGE SCOURER
SPARTEX 854252 CEMENT WORKER S SPONGE
GEDORE 108 UNI COLD CHISEL HANDLE ONLY
DRAPER 29729 MINI PRY BAR SET 125MM BLACK (3 PIECE)
PRODEC 6WSB5P 6IN WALLSCRAPER BLADES PK5
SPARTEX 845116 RECTANGULAR SPATULA LENGTH 350MM
STANLEY 0-47-443 CHALK LINE SET
BAHCO 3684-30 PRY BAR 762MM