BAHCO 8074 IP ADJUSTABLE WRENCH 15IN
Central Nut Adjustable Wrenches with Phosphate Finish
See technical informationSee documentsReferences
Bahco:8074 IP
Rubix:45026819
EAN:7314150007462

Documents
Product details : BAHCO 8074 IP ADJUSTABLE WRENCH 15IN
Standards: ISO 6787, DIN 3117 ASME B107.8M - 1996 and BS 6333. High-alloy quality steel. Scale distribution in mm for pre-adjustment and accurate measurement. Narrow, strong jaw for proper functioning. Left handed thread. P-series: reversible jaw, toothed on one side for use as pipe wrench. Phosphated. Precision hardening and anti-corrosion treatment. IP: Industry packaging.
Adjustable wrench, 380 mm long, industrial pack
Strengths
Parallel jaws placed at a 15° angle provide a firm grip and best reach|Wide handle for comfort in use|Accurate jaw movement|Ultimate strength through precision hardening and high-performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 1105 g |
|---|---|
| Opening | 44 |
| Length | 380 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 83.16 excl. VAT
/ Each
£ 99.79 incl. VAT
- Usually arrives within 14 working days
