GEDORE 24X26 RING SPANNER 4

Ring spanner open 4

See technical information
References
Gedore:4 24x26
Rubix:122A1849
Manufacturer :6055490
EAN:4010886605547
brand logo
Technical specifications
Opening24x26
Length261 mm
Typebox wrench
See all Specifications

Product details : GEDORE 24X26 RING SPANNER 4


Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 24x26 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight230 g
Opening24x26
Length261 mm
Typebox wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 29.06 excl. VAT
/ Each
£ 34.87 incl. VAT
  • Delivery usually within ( 8 ) days