References
Gedore:306 G 36
Rubix:1546549
Manufacturer :1416014
EAN:4010886805718

Product details : 36MM CRANKED RING SLOGGER 306G
Ring slogging spanner, deep offset 36 mm For very heavy-duty work To use with club hammer or pneumatic hammer for tightening or loosening Hot forged, sandblasted
Technical specifications
Attributes
| Logistic Weight | 2010 g |
|---|---|
| Opening | 36 |
| Length | 310 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 117.39 excl. VAT
/ Each
£ 140.87 incl. VAT
- Delivery usually within ( 22 ) days
