BAHCO 133SGM-55 OPEN END WRENCH

Metric Open End Slogging Wrenches

See technical information
References
Bahco:133SGM-55
Rubix:120A0242
EAN:7314151828431
brand logo
Technical specifications
Opening55
Length300 mm
Typeflat wrench
See all Specifications

Product details : BAHCO 133SGM-55 OPEN END WRENCH


Open end angle 15° to get more accessibility
Striking end for heavy-duty applications in shipyards, railways and other demanding industrial operations
Steel grey finish
Forged special steel
Short and strong profiled handle
Standards: DIN 133

Strengths

Metric Open End Slogging Wrenches

Technical specifications


Attributes
Logistic Weight2030 g
Opening55
Length300 mm
Typeflat wrench
Finishingsteel
Show UNSPSC/ECL@SS
£ 93.48 excl. VAT
/ Each
£ 112.18 incl. VAT
  • Delivery usually within ( 14 ) days