Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 13MM 8298252 4S-RW13
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 13MM 8298252 4S-RW13
Megagear combination ratchet wrench
References
roebuck:
8298259
rubix:
2583141
ean:
3660338518935
Technical specifications
Opening
13
Length
178
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 13MM 8298252 4S-RW13
Matt satin finish.
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
Technical specifications
Attributes
Opening
13
Length
178
mm
Finishing
Other
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.68
excl. VAT
/
Each
£
21.22
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
ROEBUCK SLOGGING RING SPANNER 2.5/16 A/F
BRITOOL EXPERT FLARE NUT WRENCH 12X14MM
FACOM 55A.1/4X5/16 55A OFFSET RING SPANNER 1/4 X 5/16 INCH A/F
FLOGGING SPANNER RING 55MM
STAHLWILLE 65MM HEAVY DUTY RING SPANNERS
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 20 X 22MM
FACOM 12 INCH ADJUSTABLE WRENCH 113A.12T
ROEBUCK ADJUSTABLE WRENCH 6 INCH PHOSPHATE
FACOM TEE SOCKET WR 97.18X19
STAHLWILLE RATCHET RING SPANNER 9 X 10MM 25.9 X .10 41130910
BAHCO 1952M-24 COMBINATION WRENCH
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 11MM
ROEBUCK RING SPANNER 24X27
STAHLWILLE 8 X 10 MM DBL END RING SPANNER 41050810
ROEBUCK DOUBLE ENDED RING SPANNER 14 X 15MM