Roller chain idler sprocket unit
Chain | ISO Chain;ANSI Chain |
---|---|
Chain pitch | 12.7 mm |
Number of teeth | 16 |
Logistic Weight | 140 g |
---|---|
Chain | ISO Chain;ANSI Chain |
Chain pitch | 12.7 mm |
Number of teeth | 16 |
Pitch diameter | 65.1 mm |
Gearing width | 7 mm |
Usually arrives within 14 working days