ENGEX ACCESSORIES 635009 CTS50 CRIMP-PAK COPPER TUBE SPLICES (L)44 MM
Copper Tube Terminals
See technical informationSee documentsReferences
Engex:635009
Rubix:234A5481

Documents
Product details : ENGEX ACCESSORIES 635009 CTS50 CRIMP-PAK COPPER TUBE SPLICES (L)44 MM
CTS50 Crimp-Pak Copper Tube Splices (L)44 mm
Technical specifications
Attributes
| Type | tube splice |
|---|---|
| Material | copper |
Show UNSPSC/ECL@SS
£ 1.41 excl. VAT
/ Each
£ 1.69 incl. VAT
- Delivery usually within ( 3 ) days
