References
SMC:AKH10B-04S
Rubix:106A9623
EAN:3618035587099

Technical specifications
| Material | pbt (body) |
|---|---|
| Connection | r 1/2 (rc) male thread; one-touch fitting to male thread (b direction) |
Documents
Product details : SMC AKH10B-04S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Male connector type
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø10mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 04S (1/2 + Sealant)
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø10mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 04S (1/2 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x49x25 mm |
|---|---|
| Logistic Weight | 78 g |
| Material | pbt (body) |
| Connection | r 1/2 (rc) male thread; one-touch fitting to male thread (b direction) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 18.5 mm |
| Type | bushing type check valve with one-touch fittings (male connector type) |
| Flow | 1300 l/min |
Show UNSPSC/ECL@SS
£ 26.27 excl. VAT
/ Each
£ 31.52 incl. VAT
- Delivery usually within ( 4 ) days