References
SMC:EAQ5000-F04
Rubix:133A4397
Manufacturer :EAQ5000-F04
EAN:3618036125870

Documents
Product details : SMC EAQ5000-F04 CHECK VALVE
Offers high flow capacity in a compact and lightweight body
EAQ, Quick Exhaust Valve, European
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x75 mm |
|---|---|
| Logistic Weight | 670 g |
| Material | die-cast aluminium |
| Connection | g 1/2 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type | quick exhaust valve |
Show UNSPSC/ECL@SS
£ 42.48 excl. VAT
/ Each
£ 50.98 incl. VAT
- Delivery usually within ( 4 ) days