Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 241 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 241 CHEMICAL PROTECTION GLOVE 10 XL
Chemical protection glove TEGERA 241
References
tegera:
241-10
rubix:
386A0628
ean:
7392626030855
Technical specifications
Size
10
Length
410
mm
Chemical protection value
AKL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 241 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA® 241, Chemical protection glove, 0,68* mm latex/neoprene, diamond grip pattern, flock-lined, Cat. III, extra long, for allround work
Technical specifications
Attributes
Size
10
Length
410
mm
Chemical protection value
AKL
Main material
Latex
Colour
Black
Thickness
0.68
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.98
excl. VAT
/
Each
£
13.18
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 04-005 ALPHATEC CHEM PROTECTION PVC GLOVES BLUE SIZE 10
POLYCO 94 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X BLUE SIZE 9
SKYTEC SKY00145 XENON XN135 CHEM PROTECT NITRILE GLOVES GREEN 11/XXL
ANSELL R074 RINGERS 4X41CP PVC COATED TPR GLOVES SIZE 8
ANSELL ALPHATEC 87650 SIZE 9.5-10
ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 8
ANSELL 37-310 ALPHATEC UNFLOCKED LOZENGE LATEX FREE GLOVES BLU SIZE 7
SKYTEC SKY00142 XENON XN135 CHEM PROTECTION NITRILE GLOVES GREEN 8/M
TEGERA 12935 CHEMICAL PROTECTION GLOVE 9 L
ANSELL 58-270 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 8
ANSELL 58-201 ALPHATEC CHEM PROTECTION NITRILE GLOVES SIZE 10
ANSELL 87-104 ALPHATEC CHEM&MECH PROTECTION GAUNTLETS BLK SIZE 10.5
ANSELL 79-700 ALPHATEC AQUADRI NITRILE GLOVES BLUE SIZE 11
ANSELL 97-681 ACTIVARMR 2231B PVC COATED C/R GLOVES BLUE SIZE 10
TRAFFIGLOV TG1500 NITRILE CHEMICAL GAUNTLET RED 4142A GLOVES 9/L