Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
ANSELL R074 RINGERS 4X41CP PVC COATED TPR GLOVES SIZE 8
ANSELL R074 RINGERS 4X41CP PVC COATED TPR GLOVES SIZE 8
Chemical resistant glove Ansell
References
ansell:
R074-8
rubix:
269A4634
manufacturer :
074-08
ean:
0076490433314
Technical specifications
Size
8
Length
350
mm
Chemical protection value
AJKLMO
See all Specifications
Product details
Technical specifications
Product details : ANSELL R074 RINGERS 4X41CP PVC COATED TPR GLOVES SIZE 8
Technical specifications
Attributes
Size
8
Length
350
mm
Chemical protection value
AJKLMO
Main material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.45
excl. VAT
/
Each
£
40.14
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 38-520 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 10
TEGERA 12930 CHEMICAL PROTECTION GLOVE 8 M
TEGERA 7361 CHEMICAL PROTECTION GLOVE 10 XL
ANSELL R075 RINGERS 4X41CP PVC COATED TPR GLOVES SIZE 10
GISS 880420 GLOVE G-CHEM ULTRA SIZE 7 UE12
ANSELL 04-005 ALPHATEC CHEM PROTECTION PVC GLOVES BLUE SIZE 9
ANSELL 37-310 ALPHATEC UNFLOCKED LOZENGE LATEX FREE GLOVES BLU SIZE 11
TEGERA 10PG CHEMICAL PROTECTION GLOVE 9 L
ANSELL 87-118 ALPHATEC NATURAL RUBBER LATEX GAUNTLET BLK SIZE 9.5
SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 7/S
ANSELL 53-001 ALPHATEC CHEM PROTECTION MULTILAYER GLOVES BLK SIZE 10
ANSELL 87-900 ALPHATEC HEAVY WT LATEX FLOCKED GLOVES YEL/GRN SIZE 10
GISS 880429 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 9
TEGERA 7350 CHEMICAL PROTECTION GLOVE 9 L
TRAFFIGLOV TG6500 NITRILE CHEMICAL GAUNTLET GREEN 4X41D GLOVES 10/XL