TEGERA 8160 CHEMICAL PROTECTION GLOVE 6 XS
Chemical protection glove TEGERA 8160
See technical informationSee documentsReferences
Tegera:8160-6
Rubix:386A1560
EAN:7392626008038

Documents
Product details : TEGERA 8160 CHEMICAL PROTECTION GLOVE 6 XS
A soft, comfortable, and heat resistant (up to 250⁰ C/482⁰ F) 0,5 mm/19,6 mil natural latex glove with perfect grip thanks to a foam pattern. Suitable for work in areas where there is a risk of contact heat injuries. Flexible chemical protection glove for allround work.
A soft, comfortable, and heat resistant (up to 250⁰ C/482⁰ F) natural latex glove with perfect grip.
Strengths
Withstands contact heat up to 250°C,Waterproof
Applications
Agricultural work,Building and construction,Cleaning,Concrete work,Decontamination,Hot work,Marine work,Paint spraying work,Painting,Paper industry work,Petro-chemical work,Sanitation,Wood industry work
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Length | 300 mm |
| Colour | black |
| Thickness | 1.1 mm |
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
- Usually arrives within 14 working days
