Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 48 CHEMICAL PROTECTION GLOVE 9 L
TEGERA 48 CHEMICAL PROTECTION GLOVE 9 L
Chemical protection glove TEGERA 48
References
tegera:
48-9
rubix:
200A5712
ean:
7392626038752
Technical specifications
Size
9
Length
450
mm
Chemical protection value
AJKLOP
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 48 CHEMICAL PROTECTION GLOVE 9 L
TEGERA® 48, Chemical protection glove, 0,60 mm nitrile, diamond grip pattern, unflocked, Cat. III, extra long, latex-free, for allround work
Technical specifications
Attributes
Size
9
Length
450
mm
Chemical protection value
AJKLOP
Main material
Nitrile
Colour
Green
Thickness
0.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.88
excl. VAT
/
Each
£
11.86
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 10
POLYCO 94 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X BLUE SIZE 9
ANSELL 58-735 ALPHATEC NITRILE SHELL BARRIER GLOVES SIZE 7
POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 9
"ANSELL 08-352 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 9"
ANSELL 87-108 ALPHATEC L/CUFF NATURAL RUBBER GLOVES BLK SIZE 8.5
ANSELL 58-435 ALPHATEC FLOCKED NITRILE GLOVES GRN/ANTH SIZE 11
ANSELL 37-695 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 10
ANSELL 53-003 ALPHATEC 2121X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 11
ANSELL R074 RINGERS 4X41CP PVC COATED TPR GLOVES SIZE 8
TEGERA 8150 CHEMICAL PROTECTION GLOVE 8 M
SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 10/XL
ANSELL 37-185 ALPHATEC SOLVEX UNFLOCKED SANDPATCH GLOVES GRN SIZE 11
ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 7
"ANSELL 08-352 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 8"