TEGERA 8150 CHEMICAL PROTECTION GLOVE 8 M

Chemical protection glove TEGERA 8150

See technical informationSee documents
References
Tegera:8150-8
Rubix:169A9686
EAN:7392626815070
brand logo
brand logo
brand logo
Technical specifications
Size8
Length300 mm
Main materiallatex
See all Specifications
Documents

Product details : TEGERA 8150 CHEMICAL PROTECTION GLOVE 8 M


A soft and comfortable all-round classic 0,40 mm/15,7 mil natural latex glove for household work. Good grip, good fit and cuff that protects the clothes.
A soft and comfortable all-round classic natural latex glove for household work.

Strengths

Approved for handling foodstuffs,Phthalate-free,Waterproof,Soft

Applications

Care work,Cleaning,Food handling,Kitchen work,Sanitation,Service work
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight59,8 g
Size8
Length300 mm
Main materiallatex
ESDno
Colouryellow
Thickness0.4 mm
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (4)