Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 10 XL
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 10 XL
Chemical protection glove TEGERA 7363
References
tegera:
7363-10
rubix:
234A4479
ean:
7340118326634
Technical specifications
Size
10
Length
340
mm
Chemical protection value
AJKMNOPT
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 10 XL
TEGERA® 7363, Chemical protection glove, fully lined, 0,3* mm nitrile, fully dipped, CRF® Technology, glass fibre thread, nylon, polyester, spandex, 18 gg, sandy finish, Cat. III, oil and grease resistant, for allround work
Technical specifications
Attributes
Size
10
Length
340
mm
Chemical protection value
AJKMNOPT
Main material
Nitrile
Colour
Green
Thickness
0.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.77
excl. VAT
/
Each
£
15.32
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 81000 CHEMICAL PROTECTION GLOVE 10,5 XL
"ANSELL 58-535W ALPHATEC FULLY COATED GAUNTLETS 14"" GRN/ANTH SIZE 7"
ANSELL 97-011 ACTIVARMR 4131A NITRILE GLOVES BLK/HV ORG SIZE 11
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 8.5-9
ANSELL 14-663 EDGE 3121A PVC COATING GLOVES BLUE SIZE 9
PORTWEST A835GNRXL DOUBLE DIPPED PVC GAUNTLET GREEN SIZE XL
SHOWA 690 L'SLEEVE CHEMICAL PROTECTION PVC GLOVES BLUE 9/L
TEGERA 7351 CHEMICAL PROTECTION GLOVE 11 2XL
TEGERA 12945 CHEMICAL PROTECTION GLOVE 9 L
GISS 880422 GLOVE G-CHEM ULTRA SIZE 9 UE12
"ANSELL 19-024 ALPHATEC FULLY COATED GAUNTLETS 18"" BLK SIZE 10"
ANSELL 37-501 ALPHATEC VERSATOUCH NITRILE L/CUFF GLOVES BLUE SIZE 8
PORTWEST A881BLUXL PVC BLUE GAUNTLET GLOVES SIZE 10 XL
ANSELL 58-270 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 7
ANSELL 53-001 ALPHATEC CHEM PROTECTION MULTILAYER GLOVES BLK SIZE 8