Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 81000 CHEMICAL PROTECTION GLOVE 10,5 XL
TEGERA 81000 CHEMICAL PROTECTION GLOVE 10,5 XL
Chemical resistant glove Tegera
References
tegera:
81000-10,5
rubix:
386A1466
ean:
7340118314402
Technical specifications
Size
10.5
Length
300
mm
Chemical protection value
akl
See all Specifications
Product details
Technical specifications
Product details : TEGERA 81000 CHEMICAL PROTECTION GLOVE 10,5 XL
Technical specifications
Attributes
Size
10.5
Length
300
mm
Chemical protection value
akl
Main material
latex
Colour
black
Thickness
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.62
excl. VAT
/
Each
£
3.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 38-520 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 8
ANSELL 58-535B ALPHATEC 3122A FULLY COATED GAUNTLET GRN/ANTH SIZE 9
"ANSELL 58-535W ALPHATEC FULLY COATED GAUNTLETS 14"" GRN/ANTH SIZE 11"
TEGERA 8162 CHEMICAL PROTECTION GLOVE 9 L
ANSELL 37-676VP ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 8
ANSELL 58-270VP ALPHATEC FULLY COATED NITRILE GLOVES GRN SIZE 11
ANSELL 39-124 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 7
ANSELL 37-676 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 10
ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 7
ANSELL 87-029 ALPHATEC NATURAL RUBBER LATEX GAUNTLETS BLUE SIZE 7
ANSELL 87-063 ALPHATEC FLOCKED NATURAL RUBBER GLOVES YELLOW SIZE 9.5
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 7.5-8
ANSELL 93-853 MICROFLEX P/FR NITRILE GLOVES BLUE SIZE 10.5-11 PK50
ANSELL 58-330 ALPHATEC AQUADRI NITRILE GLOVES GRN/R'BLU SIZE 9
SHOWA 265 ASSEMBLY GRIP MTP NITRILE GLOVES BLUE 9/XL