Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 12945 CHEMICAL PROTECTION GLOVE 9 L
TEGERA 12945 CHEMICAL PROTECTION GLOVE 9 L
Chemical resistant glove Tegera
References
tegera:
12945-9
rubix:
245A2123
ean:
7392626068711
Technical specifications
Size
9
Length
450
mm
Chemical protection value
AKL
See all Specifications
Product details
Technical specifications
Product details : TEGERA 12945 CHEMICAL PROTECTION GLOVE 9 L
Technical specifications
Attributes
Size
9
Length
450
mm
Chemical protection value
AKL
Main material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.50
excl. VAT
/
Each
£
11.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 58-330 ALPHATEC AQUADRI NITRILE GLOVES GRN/R'BLU SIZE 9
"ANSELL 19-024 ALPHATEC FULLY COATED GAUNTLETS 18"" BLK SIZE 8"
"ANSELL 58-535W ALPHATEC FULLY COATED GAUNTLETS 14"" GRN/ANTH SIZE 7"
ANSELL 62-401 ALPHATEC VERSATOUCH FULLY COATED GAUNTLETS BLUE SIZE 8
ANSELL 87-900 ALPHATEC HEAVY WT LATEX FLOCKED GLOVES YEL/GRN SIZE 10
ANSELL 97-681 ACTIVARMR 2231B PVC COATED C/R GLOVES BLUE SIZE 8
POLYCO PF94 VYFLEX BOA 35CM PVC GLOVES 4131X BLUE SIZE 10 PK1
POLYCO GIOGX GRIP IT OIL CHEMICAL GLOVES 4X41D BLUE/BLK SIZE 9 PK1
PORTWEST A845GNRXL DOUBLE DIPPED PVC GAUNTLET GREEN SIZE XL
ANSELL 62-201 ALPHATEC 3131A NATURAL LATEX GLOVES BLUE SIZE 9
ANSELL 79-700 ALPHATEC AQUADRI NITRILE GLOVES BLUE SIZE 11
ANSELL 53-003 ALPHATEC 2121X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 9
POLYCO 51 MAXIMA FLOCK LINED RUBBER GLOVES 2020X BLK SIZE 10 PK1
ANSELL 58-535B ALPHATEC 3122A FULLY COATED GAUNTLET GRN/ANTH SIZE 9
ANSELL 58-435 ALPHATEC FLOCKED NITRILE GLOVES GRN/ANTH SIZE 11