Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 7 S
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 7 S
Chemical protection glove TEGERA 7363
References
tegera:
7363-7
rubix:
252A9576
ean:
7340118326900
Technical specifications
Size
7
Length
340
mm
Chemical protection value
AJKMNOPT
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 7 S
TEGERA® 7363, Chemical protection glove, fully lined, 0,3* mm nitrile, fully dipped, CRF® Technology, glass fibre thread, nylon, polyester, spandex, 18 gg, sandy finish, Cat. III, oil and grease resistant, for allround work
Technical specifications
Attributes
Size
7
Length
340
mm
Chemical protection value
AJKMNOPT
Main material
Nitrile
Colour
Green
Thickness
0.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.77
excl. VAT
/
Each
£
15.32
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 58-201 ALPHATEC CHEM PROTECTION NITRILE GLOVES SIZE 10
POLYCO P13 POLYGEN+ 35CM PVC CHEMICAL GAUNTLET 4121X RED SIZE 10 PK1
ANSELL 39-124 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 9
ANSELL 87-118 ALPHATEC NATURAL RUBBER LATEX GAUNTLET BLK SIZE 8.5
ANSELL 38-520 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 9
ANSELL 37-676VP ALPHATEC SOLVEX FLOCKD NITRILE GLOVES GRN SIZE 11
ANSELL 87-190 ALPHATEC ULTRA LTWT NATURAL LATEX GLOVES YEL SIZE 8.5-9
PORTWEST NITROSAFE GLOVES A810-XL
ANSELL 79-700 ALPHATEC AQUADRI NITRILE GLOVES BLUE SIZE 10
POLYCO 27N PURA NITRILE FLOCKLINED GLOVES 4101X YLW SIZE 10 PK1
ANSELL 23-201 ALPHATEC L/SLEEVE PVC COATING GLOVES BLUE SIZE 10
POLYCO ND45 N-DURA NITRILE RUBBER GLOVES 4102X GRN SIZE 9 PK1
ANSELL 53-002 ALPHATEC 1111X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 7
SKYTEC SKY00142 XENON XN135 CHEM PROTECTION NITRILE GLOVES GREEN 8/M
ANSELL 37-676VP ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 8