• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Light bulb
  7. OSRAM SYLVANIA CIR22T5/840 22W 2GX13 T5 CIRCULAR TUBE 4000K (L)225 MM

OSRAM SYLVANIA CIR22T5/840 22W 2GX13 T5 CIRCULAR TUBE 4000K (L)225 MM

Circline Plus

See technical information

References

Osram:CIR22T5/840
Rubix:234A8816
brand logo
brand logo

Product details : OSRAM SYLVANIA CIR22T5/840 22W 2GX13 T5 CIRCULAR TUBE 4000K (L)225 MM


22W 2GX13 T5 Circular Tube 4000K (L)225 mm x (Dia)16 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

PHILIPS LIGHTING 928082305125 MASTERC CDM-T 70W/830 G12 1CT/12 (L)103ENLITE LIGHTING EN-GU005/40 GU10 5W 60 520LM NON DIM LED LAMP 4000KPHILIPS LIGHTING 929001234502 COREPRO LEDBULB ND 13-100W A60 E27 827 (ENLITE LIGHTING EN-DGU005/40 GU10 5W 60 520LM DIM LED LAMP 4000KCEFCO BK300110 300W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)11 MMENLITE LIGHTING EN-GU005/64 GU10 5W 60 540LM NON DIM LED LAMP 6400KFUSION EDF18/840 18W T8 2FT TRIPHOSPHOR TUBE 4000KENLITE LIGHTING EN-GU005/30 GU10 5W 60 NON DIM LED LAMP 3000KFUSION EDF21/840 21W T5 849MM TRIPHOSPHOR TUBE 4000KPHILIPS LIGHTING 929002016702 COREPROLED LINEARD 17.5-150W R7S 118 840DRAPER 99670 REAR FOG LIGHT 12V BULBPHILIPS LIGHTING 927929084055 MASTER TL5 HO 54W/840 SLV/40 (L)1149 MMPHILIPS LIGHTING 928083105125 MASTERC CDM-T 35W/830 G12 1CT/12 (L)103PHILIPS LIGHTING 927928084055 MASTER TL5 HO 24W/840 SLV/40 (L)549 MM XPHILIPS LIGHTING 929001353702 COREPRO LED LINEAR D 14-120W R7S 118 840
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap