PHILIPS LIGHTING 927928084055 MASTER TL5 HO 24W/840 SLV/40 (L)549 MM X
MASTER TL5 High Output
See technical informationSee documentsReferences
Philips:927928084055
Rubix:234A8756

Documents
Product details : PHILIPS LIGHTING 927928084055 MASTER TL5 HO 24W/840 SLV/40 (L)549 MM X
Master Tl5 Ho 24W/840 Slv/40 (L)549 mm x (Dia)16 mm
Technical specifications
Attributes
| Power | 22.7 W |
|---|---|
| Luminance | 1700 lm |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- Delivery usually within ( 3 ) days