• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Light bulb
  7. CEFCO BK300110 300W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)11 MM

CEFCO BK300110 300W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)11 MM

Halogen

See technical information

References

Cefco:BK300110
Rubix:234A8863
brand logo
brand logo

Product details : CEFCO BK300110 300W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)11 MM


300W 110V R7s Linear T/H 118mm (L)118 mm x (Dia)11 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

PHILIPS LIGHTING 927920584023 MASTER TL-D SUPER 80 30W/840 1SL/25 (L)9FUSION EDF21/840 21W T5 849MM TRIPHOSPHOR TUBE 4000KPHILIPS LIGHTING 927926584055 MASTER TL5 HE 28W/840 SLV/40 (L)1149 MMENLITE LIGHTING EN-GU005/30 GU10 5W 60 NON DIM LED LAMP 3000KPHILIPS LIGHTING 929001234502 COREPRO LEDBULB ND 13-100W A60 E27 827 (FUSION EDF18/840 18W T8 2FT TRIPHOSPHOR TUBE 4000KPHILIPS LIGHTING 927905784040 MASTER PL-C 18W/840 /2P 1CT/5X10BOX (L)1CEFCO BK500110 500W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)11 MMPHILIPS LIGHTING 929001353702 COREPRO LED LINEAR D 14-120W R7S 118 840PHILIPS LIGHTING 927921083523 MASTER TL-D SUPER 80 36W/835 1SL/25 (L)1OSRAM SYLVANIA CIR40T9/840 40W G10Q T9 CIRCULAR TUBE 4000K (001967) (LPHILIPS LIGHTING 928086505131 MASTERC CDM-TC 70W/830 G8.5 1CT/12 (L)85PHILIPS LIGHTING 928083105125 MASTERC CDM-T 35W/830 G12 1CT/12 (L)103FUSION EDF18/835 18W T8 2FT TRIPHOSPHOR TUBE 3500KPHILIPS LIGHTING 929001345202 CLA LEDCANDLE ND 2.2-25W B35 E14 FR (L)9
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap